Shop All Wall Mount Hooks
Midwest Fastener
1/4" Zinc Plated Steel Safety Hooks 10PK
Mfr # 52248
Zoro # G102512866
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Safety Hook
- Material Steel
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52248
- Zoro # G102512866
- UPC # 738287522488
- Country of Origin Unknown
- Category Wall Mount Hooks
Dimensions
Diameter | 1/4" |
Details
Finish | Zinc |
Type | Safety Hook |
Material | Steel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-427 Square O-Ring ID: 4 3/4, CS 1/4, OD 5 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R427x1)
- MIDWEST FASTENER 1" x 1-1/4" x 1/8" Rubber O-Rings 10PK (64834)
- ROFU ROFU Electric Strikes (1500-01G)
- KUKAI KUKAI: Single Sided Jaw for SEC-E9 PRO (SEC-SS-JAW-PRO)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Safety Hooks 10PK (52247)
- PANACEA HOOK ANGLED FORGED 12"" (89412)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-182-S Baseball Player Wall Hook Small - Black (WH-182-S)
- E-TRACK Backpack Blower Holder (8RFZ9-A)
- NEMCO J Hook, PK4 (45603-P4)
- HILLMAN Hillman Fasteners 121063 30 lbs. Zinc Picture Hanger Kit; 50 Count (113140)
- STALWART Bike Rack Wall HooksWall Mount Flip-Up Bike Storage (AF220001)
- Midwest Fastener Wall Mount Hooks