Shop All Anchor Setting Tools
Midwest Fastener
1/4" Zinc Plated Steel Drop-In Anchor Setting Tools
Mfr # 04250
Zoro # G002512805
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Setting Tool
- Material Steel
- Finish Zinc
- Application HVAC / Fire Sprinkler Use
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04250
- Zoro # G002512805
- UPC # 738287042504
- Country of Origin Taiwan, Province of China
- Category Anchor Setting Tools
Dimensions
Diameter | 1/4" |
Details
Type | Setting Tool |
Material | Steel |
Finish | Zinc |
Application | HVAC / Fire Sprinkler Use |
Style | Drop-In Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pry Bar Set, 5 Pieces, Steel (61366)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05056404001)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 1/4" A:1" (WHR-043)
- MALCO AVM6 Mini Offset Aviation Snip, Left Cutting (AVM6EV)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Drop-In Anchor Setting Tools (05811)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04253)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Machine Screw Anchor Set Tools (04230)
- MIDWEST FASTENER #8 Zinc Plated Steel Machine Screw Anchor Set Tools (04226)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Machine Screw Anchor Set Tools (04231)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Drop-In Anchor Setting Tools (04252)
- DEWALT Drop-In Anchor Setting Tool (06338-PWR)
- Midwest Fastener Anchor Setting Tools