Shop All Shaft Collars
Midwest Fastener
1/4" Zinc Plated Steel Double Split Clamping Collar 2PK
Mfr # 933561
Zoro # G302511331
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 1 6mm
- Diameter 2 12mm
- Length 1 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 933561
- Zoro # G302511331
- UPC # 719199335618
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 1 | 6mm |
Diameter 2 | 12mm |
Length 1 | 8mm |
Details
Material | Steel |
Finish | Zinc |
Type | Shaft Collars |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 33'' Long x 7 Ribs Wide - 330J7 (330J7)
- BREEZE Ideal Hy Gear 5 in to 7 in. SAE 104 Silver Hose Clamp Stainless Steel Band (625104551)
- SMC Bulkhead Union, 6mm, TubexTube (KQ2E06-00A)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (218-300)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Double Split Clamping Collar 2PK (933566)
- MIDWEST FASTENER 3/8" 18-8 Stainless Steel Shaft Collars 3PK (32465)
- MIDWEST FASTENER 5/16 x 5/8 x 5/16 Shaft Collars 4PK (933523)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- MIDWEST FASTENER 5/8" Split Shaft Collar 2PK (74725)
- MIDWEST FASTENER 1/4" 18-8 Stainless Steel Shaft Collars 3PK (32463)
- GLOBAL GSC-118-B Set Screw Collar (GSC-118-B)
- Midwest Fastener Shaft Collars