Shop All Chain & Cable Hooks
Midwest Fastener
1/4" Zinc Plated Steel Chain Clevis Slip Hooks
Mfr # 54664
Zoro # G102528997
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Hook
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54664
- Zoro # G102528997
- UPC # 738287546644
- Country of Origin Unknown
- Category Chain & Cable Hooks
Dimensions
Diameter | 1/4 in |
Details
Material | Steel |
Finish | Zinc |
Type | Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL HPPE Loop, 1/8" dia., 2 1/2" by 1" (RF9004-08)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EEF3-904-6)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Plyurthan, 4 in., 250 lb (1G099)
- US CARGO CONTROL 2" x 27' Black Ratchet Strap w/ Black Flat Hook (5027FH-BLK)
- MIDWEST FASTENER 1 Ton Zinc Plated Steel Safety Swivel Hooks (54660)
- MIDWEST FASTENER 7/16" Zinc Plated Steel Chain Clevis Slip Hooks (54667)
- MIDWEST FASTENER 5/8" Hot Dip Galvanized Steel Clevis Grab Hooks (54653)
- MIDWEST FASTENER 3/8" x 1" x 1-5/8" x 3-3/4" Zinc Plated Steel Rope Binding Hooks 10PK (52404)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Chain Clevis Slip Hooks (54665)
- MIDWEST FASTENER 7/16" Hot Dip Galvanized Steel Clevis Grab Hooks (54651)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 Hook And Eye (N226-373)
- Midwest Fastener Lifting Hardware