Shop All S Hooks
Midwest Fastener
1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 50PK
Mfr # 50995
Zoro # G102512880
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type S Hook
- Material Steel
- Diameter 1 1/4"
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50995
- Zoro # G102512880
- UPC # 738287509953
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 1/4" |
Length 1 | 2" |
Diameter 2 | 9/16" |
Details
Finish | Zinc |
Type | S Hook |
Material | Steel |
Style | Open |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM 3/4 Steel Door Recessed N.C Magnetic Contact with quick-connect terminals. 1" Gap. 18" leads. UL, CU (SLM-SM-4105-LQ-B)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV5)
- MSI Tektile Crosshatch Ivory 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0343)
- PALISADE Vinyl Wall Tile 23.2"L x 11.1"W in Grecian Earth (Carton of 10) (53501)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 100PK (50994)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Zinc Plated Steel Open S Hooks 15PK (60704)
- MIDWEST FASTENER 3/32" x 5/16" x 1" Brass Open S Hooks 15PK (60701)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 1 12PK (60706)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" 18-8 Stainless Steel Large Wire S Hooks 10PK (65127)
- MIDWEST FASTENER 11/64" x 3/4" x 2-1/8" 18-8 Stainless Steel Medium Wire S Hooks 10PK (65123)
- HIGH 5 HOOKS High 5 Hook, Single, Orange (INT H5H-S)
- Midwest Fastener S Hooks