Shop All Rubber Grommets
Midwest Fastener
1/4" x 9/16" x 1/16" Black Rubber Grommets 20PK
Mfr # 64362
Zoro # G902521099
product price: $6.89
/pk 20, $0.34/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Thickness 1/4"
- Material Rubber
- Diameter 2 9/16"
- Diameter 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64362
- Zoro # G902521099
- UPC # 738287643626
- Country of Origin China
- Category Rubber Grommets
Dimensions
Diameter 2 | 9/16" |
Diameter 1 | 1/4" |
Groove Diameter | 3/8" |
Details
Finish | Black |
Thickness | 1/4" |
Material | Rubber |
Type | Grommet |
Groove | 1/16" |
Description
Grommets and eyelets are metal, plastic, or rubber rings that are inserted into a hole made through another material. They may be used to reinforce the hole, to shield something from the sharp edges of the hole, or both.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Hinge Spring Closed A=50, B=50, Steel Galvanized (K1173.50501)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3A)
- AMEROCK BP55245ORB-10PACK Pack of 10 6-5/16" (160 mm) CTC Granby Cab Pull ORB (BP55245ORB-10PACK)
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (64373)
- MIDWEST FASTENER 3/4" x 1-9/32" x 5/16" x 1/16" Black Rubber Grommets 8PK (72613)
- MIDWEST FASTENER 1/4" x 9/16" x 1/16" Black Rubber Grommets 20PK (72602)
- MIDWEST FASTENER 3/8" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (64364)
- MIDWEST FASTENER 17/64" x 5/8" x 0.6" Black Rubber Grommets 8PK (72628)
- MIDWEST FASTENER 5/16" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (64363)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-96X)
- Midwest Fastener Rubber Grommets