Shop All Vacuum and Blower System Accessories
Midwest Fastener
1/4" x 9/16" Rubber Vacuum Caps 8PK
Mfr # 32744
Zoro # G002506064
product price: $5.25
/pk 8, $0.66/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vacuum Cap
- Material Rubber
- Length 1 9/16"
- Diameter 1/4"
- Head Style Vacuum Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32744
- Zoro # G002506064
- UPC # 738287327441
- Country of Origin Unknown
- Category Vacuum and Blower System Accessories
Dimensions
Length 1 | 9/16" |
Diameter | 1/4" |
Details
Type | Vacuum Cap |
Material | Rubber |
Head Style | Vacuum Cap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 6"/150mm Economy Digital Caliper (541000002)
- ARSENAL BY ERGODYNE Tool Suspenders, Tool Belt Suspenders, Gray, Ballistic Polyester, 1 Pockets (5560)
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- WILTON 4" Industrial Drill Press Vise (11674)
- MIDWEST FASTENER 3/8" x 5/8" Black Vinyl Plastic Vacuum Caps 4PK (32756)
- MIDWEST FASTENER 3/16" x 5/8" Blue Vinyl Plastic Vacuum Caps 8PK (32753)
- MIDWEST FASTENER 3/16" x 9/16" Rubber Vacuum Caps 10PK (32742)
- MIDWEST FASTENER 5/16" x 5/8" White Vinyl Plastic Vacuum Caps 5PK (32755)
- MIDWEST FASTENER 1/2" x 11/16" Rubber Vacuum Caps 2PK (32752)
- MIDWEST FASTENER 1/4" x 1-1/4" Rubber Vacuum Caps 6PK (32745)
- GREENLEE Adapter Cone 1/2-1 Conduit E (25646)
- Midwest Fastener Electrical Tools