Shop All Screw-In Hooks
Midwest Fastener
1/4" x 7/8" x 3-7/8" 18-8 Stainless Steel Screw Hooks 5PK
Mfr # 32626
Zoro # G302512543
product price: $24.79
/pk 5, $4.96/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Screw Hook
- Diameter 2 7/8"
- Diameter 1 1/4"
- Length 1 3-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32626
- Zoro # G302512543
- UPC # 738287326260
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 2 | 7/8" |
Diameter 1 | 1/4" |
Length 1 | 3-7/8" |
Details
Material | Stainless Steel |
Type | Screw Hook |
Hardness | 18-8 |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Keyed, Bright Chrome (4RRE5)
- EMTEK Satin Brass Pull 86352US4 (86352US4)
- CODEL DOORS 30" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2680pri8405)
- SELF-LOCKING SLAMCAM Self-Locking Slam Cam, Spring Load Latch (C7017-G)
- MIDWEST FASTENER 5/64" x 9/32" x 1/2" Brass Shoulder Hooks 30PK (62668)
- MIDWEST FASTENER 11/16" x 1-1/4" Brass Cup Hooks 100PK (51023)
- MIDWEST FASTENER 1-1/8" Solid Brass Rope Twist Rings 5PK (69831)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 100PK (50984)
- MIDWEST FASTENER 3/8" x 3/4" x 4-1/4" Porch Swing Hooks 10PK (52400)
- MIDWEST FASTENER 5/16" x 1" x 4-1/2" Zinc Plated Steel Screw Hooks 10PK (52396)
- ELEMENTS BY HARDWARE RESOURCES 1-9/16" Polished Chrome Double Prong Ceiling Mounted Hook (YD20-156PC)
- Midwest Fastener Screw-In Hooks