Shop All Automotive Battery Accessories
Midwest Fastener
1/4" x 7/16" x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolts 30PK
Mfr # 51042
Zoro # G802529416
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type J Bolt
- Finish Zinc
- Material Steel
- Diameter 1 1/4"
- Diameter 2 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51042
- Zoro # G802529416
- UPC # 738287510423
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 7/16" |
Length 1 | 2-5/16" |
Details
Type | J Bolt |
Finish | Zinc |
Material | Steel |
Thread Type | Coarse |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Transmission Line Disconnect, Plastic (6579)
- 3M E-A-R Earplug Uncrd Pod Exprs (321-2200)
- PERKO Cover Bolt Complete Sizes 4 -5 (0493DP599L)
- WAI GLOBAL Alternator-New, 7127-12N (7127-12N)
- MIDWEST FASTENER 1/4"-20 x 4" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52292)
- MIDWEST FASTENER 3/8" x 5/8" x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51050)
- MIDWEST FASTENER Rubber Battery Clip Insulator 10PK (70547)
- MIDWEST FASTENER 5/16" x 5/8" x 4" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51047)
- MIDWEST FASTENER 3/4" Steel Battery Clips 4PK (70561)
- MIDWEST FASTENER 3/8" x 5/8" x 5" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51051)
- GROTE Chassis Clip, 1/4", PK15 (84-7034)
- Midwest Fastener Automotive Battery Accessories