Shop All Reducing Bushings
Midwest Fastener
1/4" x 7/16" x 1/16" Bronze Machine Bushings 10PK
Mfr # 76321
Zoro # G702526225
product price: $6.99
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Thickness 1/16"
- Diameter 2 7/16"
- Diameter 1 1/4"
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76321
- Zoro # G702526225
- UPC # 738287763218
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 2 | 7/16" |
Diameter 1 | 1/4" |
Details
Material | Bronze |
Thickness | 1/16" |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Nickel Anti-Seize, Jar, 8 oz. Net Weight (03908)
- PRIMEFIT Industrial Brass Coupler 1/4" x 3/8" STD Hose Barb, 10PCS (IC1438BB6-B10-P)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1054)
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 3/8" ID x 500', Without, Clear Blue (PBH38CCB)
- MIDWEST FASTENER 3/8" ID x 3/4" x 2" Heavy Machine Bushings 2PK (931132)
- MIDWEST FASTENER 1/2" x 1" x 3/4" Zinc Plated Steel Machine Bushings 2PK (930606)
- MIDWEST FASTENER 7/16" x 7/8" x 1/2" Zinc Plated Steel Machine Bushings 2PK (931444)
- MIDWEST FASTENER 1" x 1-1/2" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36345)
- MIDWEST FASTENER 1-3/8" x 14 GA Zinc Plated Steel Split Machine Bushings 8PK (61131)
- MIDWEST FASTENER 7/8" x 1-3/8" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36344)
- BAILEY Split Hardened Bushings: 1 in. I.D., 1 1/2 in. Length, 1 1/4 in. O.D. (153870)
- Midwest Fastener Bushings