Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 6" T-25 Star Drive Power Drive Bits 10PK
Mfr # 54056
Zoro # G602529333
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Length 1 6"
- Nominal Size T-25
- Type Power Drive Bit
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54056
- Zoro # G602529333
- UPC # 738287540567
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 6" |
Nominal Size | T-25 |
Details
Type | Power Drive Bit |
Style | 6-Point Star |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rebar Cutter, 3/4 In, 12 In OAL, SDS Plus (RC2124)
- RIDGID Oil Pump Repair Kit (91055)
- COMMSCOPE Replacement for Commscope Mcpt-1412 (MCPT-1412 COMMSCOPE)
- DEWALT 1/4", 3/8", 1/2" Replacement Cutting Die Set (DCS3501)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 25PK (53244)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits 25PK (54135)
- MIDWEST FASTENER 1/4" x 2" T-25 Star Drive Power Bits 25PK (53243)
- MIDWEST FASTENER 1/4" x 2" 5/16" Hex Socket Insert Bits 3PK (72433)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 75PK (54107)
- MIDWEST FASTENER 3/8" x 1/4" x 2-1/2" Socket Adapters 10PK (54065)
- CRESCENT #1 x 2" Phillips® VORTEX™ Impact Power Bit (CAVB2PH1-2)
- Midwest Fastener Power Fastening Tools