Shop All Heat Shrink Tubing
Midwest Fastener
1/4" x 6" Black Heat Shrink Tubing 15PK
Mfr # 67964
Zoro # G502523332
product price: $22.89
/pk 15, $1.53/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electrical Insulation
- Material Thin Wall Polyolefin
- Diameter 1/4"
- Length 1 6"
- Type Heat Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67964
- Zoro # G502523332
- UPC # 738287679649
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Diameter | 1/4" |
Length 1 | 6" |
Details
Application | Electrical Insulation |
Material | Thin Wall Polyolefin |
Type | Heat Tubing |
Style | Black |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Ivory (1254HSIA)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GQ)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 30.00x24.00x8.00, SS Type 316L (A36H2408SS6LP)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, White (P78W)
- MIDWEST FASTENER 3/8" x 3" Black Heat Shrink Tubing 10PK (67965)
- MIDWEST FASTENER 1/4" x 3" Fiberglass Heat Insulated Tubes 8PK (76188)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- MIDWEST FASTENER 3/16" x 3" Red Heat Shrink Tubing 10PK (73084)
- MIDWEST FASTENER 3/8" x 3" Fiberglass Heat Insulated Tubes 5PK (76191)
- MIDWEST FASTENER 1/4" x 3" White Heat Shrink Tubing 10PK (67971)
- TECHFLEX Techflex 3:1 Polyolefin Heat Shrink 3/8in Dia., 25', Black (H3N0.38BK-25)
- Midwest Fastener Heat Shrink Tubing