Shop All Screwdriver Bits
Midwest Fastener
1/4" x 6" 7/16 Slotted Drive Insert Bits
Mfr # 53264
Zoro # G202528064
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insert Bit
- Diameter 1/4"
- Length 1 6"
- Nominal Size 7/16 guage
- Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53264
- Zoro # G202528064
- UPC # 738287532647
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 6" |
Nominal Size | 7/16 guage |
Details
Type | Insert Bit |
Style | Slotted |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Dust Control Dual Port Kit (11404)
- BON TOOL Target Ramp Groover, 13 1/2" X 6", 1/2" Radius 1/2" Lip Wood Handle (22-102)
- SUPERIOR PARTS Aftermarket Cylinder O-Ring (C) for Hitachi N5010A, N5008AC / AC2 / ACP, NV45 Nailers, PK 2 (SP 877-125)
- PELICAN Black Protective Case, 13.37" L x 11.62" W x 6" D (1400NF)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 25PK (52032)
- MIDWEST FASTENER 1/4" x 1" Spanner Nut Insert Bits 2PK (77811)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 200PK (54146)
- MIDWEST FASTENER 1/4" x 2" #1 & #2 Phillips Double Bit Tips 10PK (54057)
- MIDWEST FASTENER 1/4" x 1" #14 Spanner Insert Bits 3PK (77808)
- MIDWEST FASTENER 1/4" x 2" T20 & T25 Star Drive Double Insert Bits 10PK (54060)
- ROTOZIP Drywall X Bit, 1/8 In. Dia., HSS, PK2 (XB-DW2)
- Midwest Fastener Screwdriver Bits