Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 6" #2 Phillips Power Screwdriver Bits 5PK
Mfr # 72365
Zoro # G302529398
product price: $30.39
/pk 5, $6.08/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel
- Type Power Drive Bit
- Diameter 1/4"
- Length 1 6"
- Nominal Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72365
- Zoro # G302529398
- UPC # 738287723656
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 6" |
Nominal Size | #2 |
Details
Material | Tool Steel |
Type | Power Drive Bit |
Style | Phillips |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Core Bit, 8" Bit Dia., 14" Drill Depth (B10-8)
- DRILL AMERICA .5550 HSS Straight Shank Chucking Reamer (DWRR.5550)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 5/16 (C03643)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF308-CC)
- MIDWEST FASTENER 1/4" x 3" T-15 Star Drive Power Bits 50PK (54110)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits 25PK (54135)
- MIDWEST FASTENER 1/4" x 2" 1/16" Hex Socket Power Bits 3PK (72421)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 15PK (54048)
- MIDWEST FASTENER 1/4" x 2-3/4" #2 Phillips Power Screwdriver Bits 15PK (52026)
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1316)
- Midwest Fastener Power Screwdriver Bits