Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 50PK
Mfr # 52057
Zoro # G402529168
product price: $30.15
/pk 50, $0.60/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Diameter 1/4"
- Length 1 6"
- Nominal Size #2
- Style Phillips DW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52057
- Zoro # G402529168
- UPC # 738287520576
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 6" |
Nominal Size | #2 |
Details
Material | Tool Steel |
Style | Phillips DW |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 80 Replacement Handle, Acacia Ha (3244.08)
- BON TOOL Bon 82-783 Squeegee-, Poly 22" No Notch (82-783)
- KLEIN TOOLS Pocket Knife Spear, 6-5/8" L (1550-2)
- PROSKIT Tweezer, Straight, Sharp (1PK-125T)
- MIDWEST FASTENER 1/4" x 6" #2 Phillips Power Screwdriver Bits 10PK (52056)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 40PK (54143)
- MIDWEST FASTENER 1/4" x 2" 9/64" Hex Socket Power Bits 3PK (72426)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits (52040)
- MIDWEST FASTENER 1/4" x 6" #3 Phillips Power Screwdriver Bits 5PK (72366)
- MIDWEST FASTENER 1/4" x 6" T-20 Star Drive Power Drive Bits 10PK (54055)
- RED HEAD Standard Hanger Mate Driver Bits (52528)
- Midwest Fastener Power Fastening Tools