Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 250PK
Mfr # 54120
Zoro # G102529154
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Diameter 1/4"
- Length 1 6"
- Nominal Size #2
- Style Phillips DW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54120
- Zoro # G102529154
- UPC # 738287541205
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 6" |
Nominal Size | #2 |
Details
Material | Tool Steel |
Style | Phillips DW |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 0.252 In W, 0 (73310182238)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.25 (8334)
- HUSQVARNA DMND BLADE TRBO 7""X7/8"" (542761420)
- MIDWEST FASTENER 1/4" x 2" T-25 Star Drive Power Bits 25PK (53243)
- MIDWEST FASTENER 1/4" x 2" 3/16" Hex Socket Power Bits 3PK (72428)
- MIDWEST FASTENER 1/4" x 2" 5/16" Hex Socket Insert Bits 3PK (72433)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 25PK (52031)
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 15PK (54064)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 75PK (54107)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3100X3-5PK)
- Midwest Fastener Power Fastening Tools