Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 10PK
Mfr # 72344
Zoro # G202529276
product price: $10.55
/pk 10, $1.06/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Length 1 6"
- Diameter 1/4"
- Nominal Size #2
- Style Phillips DW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72344
- Zoro # G202529276
- UPC # 738287723441
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Length 1 | 6" |
Diameter | 1/4" |
Nominal Size | #2 |
Details
Material | Tool Steel |
Style | Phillips DW |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Socket Tray, Green, Plastic (12033)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD32032)
- DRILL AMERICA 1-7/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1875)
- BONDHUS Prohold Ball Bit 2In 5/8In (43918)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- MIDWEST FASTENER 5/16" x 1-3/4" Magnetic Chucks 50PK (54070)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 25PK (53244)
- MIDWEST FASTENER 1/4" x 6" #1 Phillips Power Screwdriver Bits 10PK (52029)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 8PK (72363)
- MIDWEST FASTENER 1/4" x 2" 3/32" Hex Socket Power Bits 3PK (72423)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P1344)
- Midwest Fastener Power Fastening Tools