Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 6" #1 Phillips Power Screwdriver Bits 10PK
Mfr # 52055
Zoro # G902529484
product price: $38.39
/pk 10, $3.84/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel
- Type Power Drive Bit
- Diameter 1/4"
- Length 1 6"
- Nominal Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52055
- Zoro # G902529484
- UPC # 738287520552
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 6" |
Nominal Size | #1 |
Details
Material | Tool Steel |
Type | Power Drive Bit |
Style | Phillips |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.250 In, Black (901100300)
- HHIP MT5-75 Degree 8" Bull Nose Live Center (3900-5017)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54767)
- PROTO 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (J5222H)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 8PK (72363)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 250PK (54120)
- MIDWEST FASTENER 1/4" x 2" 7/32" Hex Socket Power Bits 3PK (72431)
- MIDWEST FASTENER 1/4" x 3" T-25 Star Drive Power Bits 50PK (54112)
- MIDWEST FASTENER 1/4" x 2" T-10 Star Drive Power Bits 25PK (53240)
- MIDWEST FASTENER 1/4" x 6" #1 Phillips Power Screwdriver Bits 10PK (52029)
- CRESCENT T15 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T15-25)
- Midwest Fastener Power Fastening Tools