Shop All Radial Ball Bearings
Midwest Fastener
1/4" x 5/8" x 0.1960" Precision Bearings 2PK
Mfr # 66646
Zoro # G802520895
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Appliance & Hand Tool
- Type Ball Bearing
- Diameter 1 1/4"
- Diameter 2 5/8"
- Length 1 .1960"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66646
- Zoro # G802520895
- UPC # 738287666465
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 5/8" |
Length 1 | .1960" |
Details
Application | Appliance & Hand Tool |
Type | Ball Bearing |
Style | Precision |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.95 in OD (363B)
- NTN NTN 6201 2Z 12.7, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 127 (6201 2Z 12.7)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- BESTORQ Aftermarket Ariens / Gravely 910955 Snow Blower / Thrower Replacement Belt, 3L360LG (3L360LG)
- MIDWEST FASTENER 1/4" Ball Bearings 25PK (72846)
- MIDWEST FASTENER 5/16" Ball Bearings 15PK (64284)
- MIDWEST FASTENER .625" x 1.375" x .4331" Precision Ball Bearings 2PK (66644)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (64286)
- MIDWEST FASTENER 5/32" Ball Bearings 50PK (64281)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (72851)
- SKF SKF-6002, Single Row Ball Brgs, 6002 (6002)
- Midwest Fastener Radial Ball Bearings