Shop All Vacuum and Blower System Accessories
Midwest Fastener
1/4" x 5/8" Red Vinyl Plastic Vacuum Caps 6PK
Mfr # 32754
Zoro # G202506062
product price: $3.49
/pk 6, $0.58/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vacuum Cap
- Material Red Vinyl
- Finish Red
- Diameter 1/4"
- Length 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32754
- Zoro # G202506062
- UPC # 738287327540
- Country of Origin Unknown
- Category Vacuum and Blower System Accessories
Dimensions
Diameter | 1/4" |
Length 1 | 5/8" |
Details
Type | Vacuum Cap |
Material | Red Vinyl |
Finish | Red |
Head Style | Vacuum Cap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-12 HSS Plug Tap and 1-11/64" HSS 1/2" Shank Drill Bit (POU1-1/4-12)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 100 mm (PRMPLSB-100)
- BETA Automatic Centre Punch (000320160)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- MIDWEST FASTENER 1/4" x 9/16" Rubber Vacuum Caps 8PK (32744)
- MIDWEST FASTENER 3/16" x 1-1/4" Rubber Vacuum Caps 8PK (32743)
- MIDWEST FASTENER 1/2" x 11/16" Rubber Vacuum Caps 2PK (32752)
- MIDWEST FASTENER 1/4" x 1-1/4" Rubber Vacuum Caps 6PK (32745)
- MIDWEST FASTENER 3/8" x 31/32" Rubber Vacuum Caps 4PK (32748)
- MIDWEST FASTENER 5/16" x 1-1/4" Rubber Vacuum Caps 5PK (32747)
- GREENLEE 1-1/2Inx10Ft. Hose (38624)
- Midwest Fastener Electrical Tools