Shop All Shelf Brackets
Midwest Fastener
1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK
Mfr # 66252
Zoro # G602509137
product price: $6.19
/pk 8, $0.77/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Brown
- Type Shelf Support
- Application 1/4" Hole
- Diameter 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66252
- Zoro # G602509137
- UPC # 738287662528
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 5/8" |
Drill Size | 1/4" |
Details
Material | Plastic |
Finish | Brown |
Type | Shelf Support |
Application | 1/4" Hole |
Style | Locking |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMZ Storage Tub 21 1/2 in x 16 1/2 in (0402GRRB.08)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Blue (QSB108BL)
- 80/20 Inside Corner Bracket, 2 Hole, For 10S (4119)
- AT-A-GLANCE Level Gauge, Tank, 16 In, 1.5 In NPT (L-1.5-16)
- MIDWEST FASTENER 1/4" x 0.4" White Plastic Locking Shelf Supports 8PK (66248)
- MIDWEST FASTENER 5mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930407)
- MIDWEST FASTENER 1/4" x 1/2" White Cushioned Nickel Plated Steel Shelf Supports 20PK (66254)
- MIDWEST FASTENER 3mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930406)
- MIDWEST FASTENER 1/4" x 0.4" Nickel Plated Steel Shelf Supports 20PK (66246)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- STANLEY Stanley Hardware Bracket Shelf/Rod White S822-094 (2049229)
- Midwest Fastener Shelf Brackets