Shop All Sleeve Bearings
Midwest Fastener
1/4" x 5/16" x 3/4" Bronze Sleeve Bearings 5PK
Mfr # 64287
Zoro # G002508747
product price: $8.39
/pk 5, $1.68/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Diameter 2 5/16"
- Diameter 1 1/4"
- Length 1 3/4"
- Style Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64287
- Zoro # G002508747
- UPC # 738287642872
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Diameter 2 | 5/16" |
Diameter 1 | 1/4" |
Length 1 | 3/4" |
Details
Material | Bronze |
Style | Sleeve |
Type | Sleeve Bearing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNITHANE Spiral Hose, Technithane, 1/4" x 3/8" x 25', 1/4" MPT, Clear Blue (TT-14-25-CB-RS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 18 # of Teeth (35BS18H X 3/4)
- PIX Belt, B, 21/32 x 107 in. OC, 4 Band (4HB104)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- MIDWEST FASTENER 5/8" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64296)
- MIDWEST FASTENER 1/2" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64294)
- MIDWEST FASTENER 30mm x 25mm x 30mm Metric Bronze Bearings 2PK (32506)
- MIDWEST FASTENER 1/2" x 11/16" x 1-1/8" Bronze Sleeve Bearings 3PK (64292)
- MIDWEST FASTENER 18mm x 12mm x 16mm Metric Bronze Bearings 2PK (32486)
- MIDWEST FASTENER 15mm x 12mm x 16mm Metric Bronze Bearings 2PK (32482)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-67)
- Midwest Fastener Sleeve Bearings