Shop All Turnbuckles
Midwest Fastener
1/4" x 5-1/4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK
Mfr # 52364
Zoro # G602506105
product price: $86.25
/pk 10, $8.63/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Turnbuckle
- Diameter 1/4"
- Length 1 5-1/4"
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52364
- Zoro # G602506105
- UPC # 738287523645
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Diameter | 1/4" |
Length 1 | 5-1/4" |
Details
Material | Stainless Steel |
Type | Turnbuckle |
Hardness | 18-8 |
Style | Eye-Eye |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-10)
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003I)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF4-901-7)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- MIDWEST FASTENER 5/16" x 4-1/2" Galvanized Steel Jaw & Jaw Turnbuckle (54625)
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52352)
- MIDWEST FASTENER 5/16" x 6-1/2" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52359)
- MIDWEST FASTENER 6mm x 150mm Stainless A4 Steel Jaw/Jaw Turnbukle (36682)
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52360)
- MIDWEST FASTENER 5/16" x 6-1/2" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK (52368)
- AZTEC LIFTING HARDWARE Turnbuckle Hook x Eye 3/8 Die Cast (TCH038)
- Midwest Fastener Turnbuckles