Shop All Masonry Drill Bits
Midwest Fastener
1/4" x 5-1/2" Steel Concrete Drill Bits
Mfr # 51237
Zoro # G602513844
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Masonry
- Diameter 1/4"
- Length 1 5-1/2"
- Style Masonry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51237
- Zoro # G602513844
- UPC # 738287512373
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Diameter | 1/4" |
Length 1 | 5-1/2" |
Details
Material | Steel |
Application | Masonry |
Style | Masonry |
Type | Masonry Drill Bit |
Description
A drill bit used to drill into concrete, brick or block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (DW-3/4D1-1/8)
- URREA Rubber Mallet with black color rubber head 8Oz (1366)
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Tap Set (T/A54849)
- DRILL AMERICA 5/16"-14 HSS Plug Hand Tap (DWTST5/16-14P)
- MIDWEST FASTENER 3/16" x 7-1/2" Steel Concrete Drill Bits (07885)
- MIDWEST FASTENER 3/16" x 3-1/2" Steel Concrete Drill Bits (07883)
- MIDWEST FASTENER 3/16" x 4-1/2" Steel Concrete Drill Bits 3PK (76405)
- MIDWEST FASTENER 1/4" x 4-1/2" Steel Concrete Drill Bits (51236)
- MIDWEST FASTENER 3/16" x 5-1/2" Steel Concrete Drill Bits (07884)
- MIDWEST FASTENER 3/16" x 5-1/2" Steel Concrete Drill Bits 3PK (76406)
- MILWAUKEE TOOL SDS+ Vacuum Bit 1/2" x 7 - 7/8" x 13" (48-20-2106)
- Midwest Fastener Drill Bits