Shop All Turnbuckles
Midwest Fastener
1/4" x 4" Galvanized Steel Jaw & Jaw Turnbuckle
Mfr # 54624
Zoro # G702506104
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Turnbuckle
- Finish Galvanized
- Diameter 1/4"
- Length 1 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54624
- Zoro # G702506104
- UPC # 738287546248
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Diameter | 1/4" |
Length 1 | 4" |
Details
Material | Steel |
Type | Turnbuckle |
Finish | Galvanized |
Style | Jaw-Jaw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG3)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters with Brake, 4PK (SCC-TS01S20-POS-WA-SLB-38-4)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-63GB95)
- CURT Black Cargo Straps w/S-Hooks, 16 ft., PK4 (83010)
- MIDWEST FASTENER 5mm x 125mm Stainless A4 Steel Jaw/Jaw Turnbukle (36681)
- MIDWEST FASTENER 1/2" x 6" Galvanized Steel Jaw & Jaw Turnbuckle (54627)
- MIDWEST FASTENER 3/8" x 10-1/8" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52353)
- MIDWEST FASTENER 5/16" x 4-1/2" Galvanized Steel Jaw & Jaw Turnbuckle (54625)
- MIDWEST FASTENER 1/4" 316 Stainless Steel Jaw/Jaw Turnbuckle (35802)
- MIDWEST FASTENER 1/4" x 5-1/4" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK (52367)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 10000 lb. (01326 0)
- Midwest Fastener Turnbuckles