Shop All Cotter Pins
Midwest Fastener
1/4" x 4-3/8" Zinc Plated Steel Hitch Pin Clips 25PK
Mfr # 50276
Zoro # G602528923
original price:
$35.55
18% off
new price: $28.89
/pk 25, $1.16/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Hitch Pin
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50276
- Zoro # G602528923
- UPC # 738287502763
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 4 3/8 in |
Diameter | 1/4" |
Length 1 | 4-3/8" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Hitch Pin |
Fastener Finish | Zinc Plated |
Type | Hitch Pin Clip |
Material | Steel |
Finish | Zinc |
Style | Hitch Pin |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW812)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (07370)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 35 PK (63441)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 50 PK (M55010.030.0010)
- MIDWEST FASTENER 3/32" x 3/4" Zinc Plated Steel Cotter Pins 150PK (62103)
- MIDWEST FASTENER .028" x .80" Zinc Plated Steel Hair Pin Clips 40PK (70641)
- MIDWEST FASTENER 1/8" x 2" Brass Cotter Pins 15PK (61246)
- MIDWEST FASTENER 1/8" x 1" Zinc Plated Steel Cotter Pins 100PK (04026)
- MIDWEST FASTENER 1/8" x 1-1/2" 18-8 Stainless Steel Cotter Pins 1 12PK (74851)
- MIDWEST FASTENER 3/32" x 1-5/8" Zinc Plated Steel Hitch Pin Clips 100PK (50271)
- ZORO SELECT 1/4X3 1/2 PIN COTTER ZINC (25056PC)
- Midwest Fastener Cotter Pins