Shop All Extension Springs
Midwest Fastener
1/4" x 4-3/4" x .035" WG Steel Extension Springs 6PK
Mfr # 18557
Zoro # G402514959
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .035"
- Diameter 1 1/4"
- Length 1 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18557
- Zoro # G402514959
- UPC # 738287185577
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .035" |
Diameter 1 | 1/4" |
Length 1 | 4-3/4" |
Nominal Size | SRM57 |
Wire Diameter | .035 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SELH-US26D)
- SPEC Compression Spring, Music Wire, PK10, C08500982500M (C08500982500M)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Brass Shackle, 7/8 in W (21B780T)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 85-HOA-AL)
- MIDWEST FASTENER 3/8" x 0.035" x 1-1/2" 18-8 Stainless Steel Extension Springs 2PK (38815)
- MIDWEST FASTENER 3/4" x 0.080" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38842)
- MIDWEST FASTENER 3/16" x .024" x 10-1/2" Steel Extension Springs 6PK (18682)
- MIDWEST FASTENER 5/16" x 0.032" x 1" 18-8 Stainless Steel Extension Springs 3PK (38808)
- MIDWEST FASTENER 1/4" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38805)
- MIDWEST FASTENER 5/8" x 0.062" x 4" 18-8 Stainless Steel Extension Springs 3PK (38826)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 1/2 OD, PK3 (1NAN6)
- Midwest Fastener Extension Springs