Shop All Masonry Drill Bits
Midwest Fastener
1/4" x 4-1/2" Steel Concrete Drill Bits
Mfr # 51236
Zoro # G302513854
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Masonry
- Material Steel
- Diameter 1/4"
- Length 1 4-1/2"
- Style Masonry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51236
- Zoro # G302513854
- UPC # 738287512366
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Diameter | 1/4" |
Length 1 | 4-1/2" |
Details
Application | Masonry |
Material | Steel |
Style | Masonry |
Type | Masonry Drill Bit |
Description
A drill bit used to drill into concrete, brick or block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length HSS Drill - 1/2in (0543885)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1.5" dia. (WTR-025)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (41828)
- MIDWEST FASTENER 5/32" x 5-1/2" Steel Concrete Drill Bits 3PK (76403)
- MIDWEST FASTENER 3/16" x 4-1/2" Steel Concrete Drill Bits (09285)
- MIDWEST FASTENER 3/16" x 4-1/2" Steel Concrete Drill Bits 3PK (76405)
- MIDWEST FASTENER 5/32" x 4-1/2" Steel Concrete Drill Bits (09286)
- MIDWEST FASTENER 5/32" x 5-1/2" Steel Concrete Drill Bits (07882)
- MIDWEST FASTENER 3/16" x 4-1/2" Steel Concrete Drill Bits 10PK (63513)
- DRILLCO 15/32 MASONRY DRILL STR SHANK - 1600N (160N130)
- Midwest Fastener Masonry Drill Bits