Shop All Replacement Parts
Midwest Fastener
1/4" x 3/8" x 5/16" Carbon Brushes 4PK
Mfr # 66701
Zoro # G902529330
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon
- Type Carbon Brush
- Diameter 1 1/4"
- Diameter 2 3/8"
- Length 1 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66701
- Zoro # G902529330
- UPC # 738287667011
- Country of Origin United States
- Category Replacement Parts
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 3/8" |
Length 1 | 5/16" |
Nominal Size | #KV17 |
Details
Material | Carbon |
Type | Carbon Brush |
Description
A carbon brush is a device which conducts current between stationary wires and moving parts, most commonly in a rotating shaft. Typical applications include electric motors, alternators and electric generators.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 6 pt SAE Socket, 6 Points (40918)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (QBT-3002100)
- DIABLO FORSTNER DRILL BIT1-1/2"" (FB-011)
- KO-KEN Nut Twister 21mm 42mm 1/2 Sq. Drive (4127-21)
- MIDWEST FASTENER 3/16" x 3/16" x 5/8" Carbon Brushes 4PK (66704)
- MIDWEST FASTENER 7/8" x 3/8" x 1/4" Carbon Brushes 4PK (66721)
- MIDWEST FASTENER 1/4" x 1/4" x 3/4" Carbon Brushes 4PK (66705)
- MIDWEST FASTENER 5/8" x 3/16" x 1/4" Carbon Brushes 4PK (66767)
- MIDWEST FASTENER 7/8" x 1/4" x 1/2" Carbon Brushes 4PK (66765)
- HUSQVARNA KNOB, TEE 5/16-18UNC X 1.00 (542180987)
- JET Flux Chipper (JAT-821A)
- Midwest Fastener Power Tool Parts