Shop All Nylon Bushings
Midwest Fastener
1/4" x 3/8" Nylon Plastic Shallow Snap Bushings 20PK
Mfr # 66381
Zoro # G102508715
product price: $9.19
/pk 20, $0.46/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Diameter 1 1/4"
- Diameter 2 3/8"
- Style Shallow Snap Bushing
- Type Snap Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66381
- Zoro # G102508715
- UPC # 738287663815
- Country of Origin Unknown
- Category Nylon Bushings
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 3/8" |
Details
Material | Nylon |
Style | Shallow Snap Bushing |
Type | Snap Bushing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Random Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (2911A)
- BALDWIN RESERVE Baldwin Reserve PVCRYTRR003 Privacy Crys (PV.CRY.TRR.003)
- 3M O-Ring A0043, 9 mm x 1-1/2 mm, 1/pk (28116)
- DODGE KeylessFactory2015-2019 Ram Promaster / 3-Button Flip Key / RX2TRF198 / Marelli BCM (RFK-FIAT-PM20)
- MIDWEST FASTENER 15/16" x 1-1/8" Nylon Plastic Regular Snap Bushings 10PK (66407)
- MIDWEST FASTENER .25" to .29" x .125" Nylon Plastic Round Strain Relief Bushings 8PK (70302)
- MIDWEST FASTENER 1" x 1-3/8" Nylon Plastic Regular Snap Bushings 6PK (66408)
- MIDWEST FASTENER .37" to .43" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70288)
- MIDWEST FASTENER 7/16" x 9/16" Nylon Plastic Regular Snap Bushings 15PK (66387)
- MIDWEST FASTENER 3/4" x 7/8" Nylon Plastic Shallow Snap Bushings 15PK (66404)
- MIDWEST FASTENER 3/4" x 1" Nylon Plastic Regular Snap Bushings 10PK (66406)
- Midwest Fastener Nylon Bushings