Shop All Flange Bearings
Midwest Fastener
1/4" x 3/4" x 1/16" Nylon Plastic Flange Bearings 25PK
Mfr # 66434
Zoro # G102520656
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flange Bearing
- Material Nylon
- Thickness 1/16"
- Diameter 1/4"
- Length 1 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66434
- Zoro # G102520656
- UPC # 738287664348
- Country of Origin United States
- Category Flange Bearings
Dimensions
Diameter | 1/4" |
Length 1 | 3/4" |
Details
Type | Flange Bearing |
Material | Nylon |
Thickness | 1/16" |
Description
Flange bearings are ball bearings with a flange on the outer ring to simplify axial location. These bearings are cost effective by not requiring spot facing when housing the end face.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Grease Fitting, 1/4-18 Button, PK10 (5PU46)
- SMC Speed Exhaust Control Valve, 1/2, NPTxTube (ASV510F-N04-13S)
- AMFLO HOSE AIR 1/4""X25' RECOIL (425E-RET)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LM-R)
- MIDWEST FASTENER 3/8" x 1/2" x 1" x 5/8" Bronze Flange Bearings 4PK (65742)
- MIDWEST FASTENER #6 x 1/4" x 3/64" Nylon Plastic Flange Bearings 25PK (66422)
- MIDWEST FASTENER #6 x 3/8" x 3/64" Nylon Plastic Flange Bearings 25PK (66423)
- MIDWEST FASTENER 1/4" x 1/16" x 1/4" Nylon Plastic Flange Bearings 25PK (66432)
- MIDWEST FASTENER 3/4" x 1" x 1" x 1-1/4" Bronze Flange Bearings 4PK (65746)
- MIDWEST FASTENER 3/4" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66626)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (UCF206-102D1)
- Midwest Fastener Flange Bearings