Shop All Reducing Bushings
Midwest Fastener
1/4" x 3/4" x 0.2" Rubber Bushings 8PK
Mfr # 72651
Zoro # G202526183
original price:
$10.35
9% off
new price: $9.35
/pk 8, $1.17/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.2"
- Material Rubber
- Diameter 2 3/4"
- Diameter 1 1/4"
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72651
- Zoro # G202526183
- UPC # 738287726510
- Country of Origin China
- Category Reducing Bushings
Dimensions
Diameter 2 | 3/4" |
Diameter 1 | 1/4" |
Details
Thickness | 0.2" |
Material | Rubber |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1-1/8" (L095118)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/2, PK3 (CB061012)
- MIDWEST FASTENER 1" x 1-1/2" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61112)
- MIDWEST FASTENER 3/8" x 1-1/4" x 0.4" Rubber Bushings 5PK (72654)
- MIDWEST FASTENER 1/2" x 1" x 2-1/2" Zinc Plated Steel Bushings 2PK (930613)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK (931448)
- MIDWEST FASTENER 5/8" x 1" x 14 GA Zinc Plated Steel Machine Bushings 20PK (61106)
- MIDWEST FASTENER 7/16" x 7/8" x 1/4" Zinc Plated Steel Machine Bushings 2PK (931442)
- L.H. DOTTIE L.H. Dottie 2'' x 1'' Reducing Bushing, 10PK (R364)
- Midwest Fastener Reducing Bushings