Shop All Dowel Pins
Midwest Fastener
1/4" x 3/4" Plain Steel Dowel Pins 10PK
Mfr # 76391
Zoro # G602523096
product price: $5.49
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76391
- Zoro # G602523096
- UPC # 738287763911
- Country of Origin China
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 3/4 in |
Diameter | 1/4" |
Length 1 | 3/4" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Finish | Plain |
Type | Dowel Pin |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0250)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (U04104.031.0300)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/2"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-B7MACH-UNF)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish (WAS40434)
- MIDWEST FASTENER 1/4" x 1" Plain Steel Dowel Pins 10PK (76392)
- MIDWEST FASTENER 1/4" x 1-1/4" Plain Steel Dowel Pins 10PK (76393)
- MIDWEST FASTENER 5/16" x 1-1/2" Plain Steel Dowel Pins 6PK (76396)
- MIDWEST FASTENER 3/8" x 1-1/2" Birch Wood Fluted Dowel Pins 25PK (66783)
- MIDWEST FASTENER 5/16" x 1-1/2" Wood Dowel Pins 30PK (66786)
- MIDWEST FASTENER 1/2" x 1-1/2" Birch Wood Fluted Dowel Pins 15PK (66784)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0012)
- Midwest Fastener Dowel Pins