Shop All Screw-In Hooks
Midwest Fastener
1/4" x 31/32" x 4-1/8" Zinc Plated Steel Clothesline Hooks 50PK
Mfr # 50990
Zoro # G302512536
product price: $66.79
/pk 50, $1.34/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Clothesline
- Finish Zinc
- Material Steel
- Diameter 1 1/4"
- Diameter 2 31/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50990
- Zoro # G302512536
- UPC # 738287509908
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 31/32" |
Length 1 | 4-1/8" |
Details
Application | Clothesline |
Finish | Zinc |
Material | Steel |
Style | Ceiling |
Type | Screw Hook |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 430, Buna N, 0.27 In., PK5 (U38801.025.0512)
- LUCKY LINE LuckyLine: SUPER 48 KEY BAK CLIP ON (LKL-4365)
- SOSS 3/4" W x 3-3/4" H Satin Chrome Concealed Hinge (212US26D)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 SIE 716)
- MIDWEST FASTENER 7/32" x 13/16" x 3-7/8" 18-8 Stainless Steel #804 Screw Hooks 20PK (52398)
- MIDWEST FASTENER 9/32" x 1/2" Brass Cup Hooks 100PK (51018)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 25PK (60622)
- MIDWEST FASTENER 5/16" x 1" x 4-1/2" Zinc Plated Steel Screw Hooks 10PK (52396)
- MIDWEST FASTENER 3/8" x 1-1/16" x 4-7/8" Zinc Plated Steel Screw Hooks 10PK (52397)
- MIDWEST FASTENER 9/16" x 1" Brass Cup Hooks 15PK (62665)
- JONARD TOOLS 2 Standard J Hook, Size 32, , 100PK (JH32-100)
- Midwest Fastener Screw-In Hooks