Shop All Grooved Pins
Midwest Fastener
1/4" x 3" Zinc Plated Steel Dowel Screws 15PK
Mfr # 68423
Zoro # G602520255
product price: $7.15
/pk 15, $0.48/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Dowel Screw
- Diameter 1/4"
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68423
- Zoro # G602520255
- UPC # 738287684230
- Country of Origin United States
- Category Grooved Pins
Dimensions
Diameter | 1/4" |
Length 1 | 3" |
Details
Material | Steel |
Finish | Zinc |
Type | Dowel Screw |
Description
A dowel screw is similar to a wood screw but with two pointed ends and no head, used for making hidden joints between two pieces of wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5024FW)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0040In, PK10 (16840)
- BOSTITCH Pneumatic Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 28 Degrees (S6DGAL-FH)
- G.L. HUYETT Bridge Pin .042 x 15/16 SS PL (BPS-2102/D)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Dowel Screws 10PK (68426)
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Dowel Screws 100PK (50915)
- MIDWEST FASTENER 5/16" x 4-1/2" Zinc Plated Steel Dowel Screws 10PK (68427)
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50919)
- MIDWEST FASTENER 5/16" x 3" Zinc Plated Steel Dowel Screws 100PK (50921)
- MIDWEST FASTENER 1/4" x 3-1/2" Zinc Plated Steel Dowel Screws 15PK (68424)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 10 PK (M39700.080.0045)
- Midwest Fastener Grooved Pins