Shop All Grooved Pins
Midwest Fastener
1/4" x 3" Zinc Plated Steel Dowel Screws 100PK
Mfr # 50917
Zoro # G602517071
product price: $27.59
/pk 100, $0.28/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Dowel Screw
- Material Steel
- Diameter 1/4"
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50917
- Zoro # G602517071
- UPC # 738287509175
- Country of Origin United States
- Category Grooved Pins
Dimensions
Diameter | 1/4" |
Length 1 | 3" |
Details
Finish | Zinc |
Type | Dowel Screw |
Material | Steel |
Description
A dowel screw is similar to a wood screw but with two pointed ends and no head, used for making hidden joints between two pieces of wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (U01062.050.0100)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 3 PK (70527)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07410.037.0062)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 700 PK (688138-700)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Dowel Screws 20PK (60782)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Dowel Screws 100PK (50913)
- MIDWEST FASTENER 5/16" x 4-1/2" Zinc Plated Steel Dowel Screws 10PK (68427)
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Dowel Screws 100PK (50915)
- MIDWEST FASTENER 5/16" x 3" Zinc Plated Steel Dowel Screws 100PK (50921)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Dowel Screws 20PK (68408)
- METABO HPT HEADLESS PINS 1""L (23002SHPT)
- Midwest Fastener Grooved Pins