Shop All Hitch Pins
Midwest Fastener
1/4" x 3" Zinc Plated Steel Cotterless Hitch Pins 4PK
Mfr # 67123
Zoro # G002528455
product price: $9.45
/pk 4, $2.36/ea
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Steel
- Fastener Finish Zinc Plated
- Pin Dia. 1/4"
- Application Temporary|Quick|Disconnect Operations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67123
- Zoro # G002528455
- UPC # 738287671230
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1/4" |
Usable Length | 3" |
Diameter | 1/4" |
Length 1 | 3" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Cotterless |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Application | Temporary|Quick|Disconnect Operations |
Finish | Zinc |
Type | Hitch Pin |
Material | Steel |
Style | Self-Locking - Cotterless |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x1, PK100 (U07800.037.0100)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34330.018.0067)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/4 L (WWG-CLP-279)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L, 5 PK (U01000.050.0950)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930122)
- MIDWEST FASTENER 1/4" x 1-3/4" Zinc Plated Steel Cotterless Hitch Pins 4PK (67122)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930123)
- MIDWEST FASTENER Hitch Pin, 3/16 in Pin Dia, Steel, Zinc Plated Finish, 5 PK (930106)
- MIDWEST FASTENER 3/16" x 1/2" Zinc Plated Steel Cotterless Hitch Pins 10PK (930101)
- MIDWEST FASTENER 5/8" x 5-3/4" Grade 5 Steel Red Headed Hitch Pins (51136)
- MIDWEST FASTENER 5/8" x 4" Bent Pins 2PK (930006)
- Midwest Fastener Hitch Pins