Shop All Heat Shrink Tubing
Midwest Fastener
1/4" x 3" White Heat Shrink Tubing 10PK
Mfr # 67971
Zoro # G802523018
product price: $10.59
/pk 10, $1.06/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electrical Insulation
- Material White Thin Wall Polyolefin
- Diameter 1/4"
- Length 1 3"
- Style White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67971
- Zoro # G802523018
- UPC # 738287679717
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Diameter | 1/4" |
Length 1 | 3" |
Details
Application | Electrical Insulation |
Material | White Thin Wall Polyolefin |
Style | White |
Type | Heat Tubing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890-10)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, C Curve (M9F42215)
- GAR-BER FILTERS 11Bv-R 10 Gph Filter W/Bracket (11BV-R)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (XTCE018C01T)
- MIDWEST FASTENER 3/4" x 3" Red Heat Shrink Tubing 5PK (73088)
- MIDWEST FASTENER 3/16" x 3" Red Heat Shrink Tubing 10PK (73084)
- MIDWEST FASTENER 1/4" x 3" Fiberglass Heat Insulated Tubes 8PK (76188)
- MIDWEST FASTENER 1/4" x 6" Red Heat Shrink Tubing 10PK (73092)
- MIDWEST FASTENER 3/8" x 3" Fiberglass Heat Insulated Tubes 5PK (76191)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- 3M Shrink Tubing, 0.25in ID, Black, 200ft, PK3 (FP301-1/4-200'-BLACK-SPOOL)
- Midwest Fastener Heat Shrink Tubing