Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 3" T-25 Star Drive Power Bits 50PK
Mfr # 54112
Zoro # G302529466
product price: $71.99
/pk 50, $1.44/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Diameter 1/4"
- Length 1 3"
- Nominal Size T-25
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54112
- Zoro # G302529466
- UPC # 738287541120
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 3" |
Nominal Size | T-25 |
Details
Material | Tool Steel |
Style | 6-Point Star |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Stop Lever for Aluminum Magazine SP885-827A / SP885-827AB (SP 885-827A-18)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 4Mm H (AM-4MM-6)
- TEKTON 15-Tool Wrench Organizer Rails (Forward) (ORG25215)
- CRESCENT NICHOLSON 6" Triangle Single Cut Regular Taper File (13807MN)
- MIDWEST FASTENER 5/16" x 1-3/4" Magnetic Chucks (07704)
- MIDWEST FASTENER 1/4" x 2" 9/64" Hex Socket Power Bits 3PK (72426)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 10PK (54066)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits 25PK (54135)
- MIDWEST FASTENER 1/4" x 2" T-10 Star Drive Power Bits 25PK (53240)
- MIDWEST FASTENER 1/4" x 2-9/16" 7/16" Long Magnetic Hex Driver Bits 5PK (54061)
- VIM PRODUCTS VIM Tools Triple Square Long 12mm (XZN412)
- Midwest Fastener Power Screwdriver Bits