Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 3" T-20 Star Drive Power Bits 50PK
Mfr # 54111
Zoro # G502529488
product price: $64.65
/pk 50, $1.29/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Diameter 1/4"
- Length 1 3"
- Style 6-Point Star
- Nominal Size T-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54111
- Zoro # G502529488
- UPC # 738287541113
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 3" |
Nominal Size | T-20 |
Details
Material | Tool Steel |
Style | 6-Point Star |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/4 in Size, Standard Socket, Black Phosphate (49-66-6311)
- HHIP 8 Piece 1/16~3/8" HSS Corner Rounding End Mill Set (5800-4195)
- PRO-GRADE TOOLS Straight Long Reach Pliers, 11" (15220)
- PRECISION BRAND Tool Wrap, 50 Ft, 309 SS (20610)
- MIDWEST FASTENER 1/4" x 6" #1 Phillips Power Screwdriver Bits 10PK (52029)
- MIDWEST FASTENER 3/8" x 1/4" x 2-1/2" Socket Adapters 10PK (54065)
- MIDWEST FASTENER 1/4" x 2" 7/32" Hex Socket Power Bits 3PK (72431)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks 50PK (54069)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- MIDWEST FASTENER 1/4" x 2" T-27 Star Drive Power Bits 3PK (72393)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 25PK (52031)
- Midwest Fastener Power Screwdriver Bits