Shop All Nut Setters and Bit Holders
Midwest Fastener
1/4" x 3" Steel Magnetic Bit Tip Holders 5PK
Mfr # 52071
Zoro # G702516196
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Bit Holder
- Length 1 3"
- Diameter 1/4"
- Nominal Size 1/4 guage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52071
- Zoro # G702516196
- UPC # 738287520712
- Country of Origin Unknown
- Category Nut Setters and Bit Holders
Dimensions
Length 1 | 3" |
Diameter | 1/4" |
Nominal Size | 1/4 guage |
Details
Material | Steel |
Type | Bit Holder |
Style | Magnetic |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Finishing Stapler, 7/32 In., 18 gauge (SX1838K)
- RIDGID Chain Tong, Pipe Cap. 2 to 12 in. (3237)
- DRILL AMERICA 5/8"x1/4" Pilots for Counterbore (DEWPIL5/8X1/4)
- AMPCO SAFETY TOOLS Miners Pick Head, Non-Spark, 4.6 lb, 16 in (P-7)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 10PK (54140)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 50PK (54115)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (07702)
- MIDWEST FASTENER 1/4" Steel Acoustical Lag Screw Installation Drivers (01369)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 5PK (54063)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (52045)
- VEGA Nutsetter, 5/16 Mag Nutsetter Insert x 1 (132MN516)
- Midwest Fastener Screwdrivers and Nutdrivers