Shop All Nut Setters and Bit Holders
Midwest Fastener
1/4" x 3" Steel Magnetic Bit Tip Holders 50PK
Mfr # 54115
Zoro # G302520616
product price: $157.99
/pk 50, $3.16/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Bit Holder
- Diameter 1/4"
- Length 1 3"
- Style Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54115
- Zoro # G302520616
- UPC # 738287541151
- Country of Origin Unknown
- Category Nut Setters and Bit Holders
Dimensions
Diameter | 1/4" |
Length 1 | 3" |
Nominal Size | 1/4 guage |
Details
Material | Steel |
Type | Bit Holder |
Style | Magnetic |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK WRENCH ADJUSTABLE 10" NO GRIP BLACK (CL810W)
- INTERSTATE PNEUMATICS Two Way Lever Valve 1/4 Inch x 1/4 Inch NPT Female (VL700)
- HOUGEN 3/4 in. x 2 in. 12,000-Series Annular Cutter (12224)
- KNIPEX Gripping, 5" Stainless Steel Gripping (92 21 02 ESD)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (52071)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (52045)
- MIDWEST FASTENER 1/4" Steel Acoustical Lag Screw Installation Drivers (01369)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 10PK (54140)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (72345)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 5PK (54063)
- VIM PRODUCTS T30 XL BALL TORX (VIMBTXLT30)
- Midwest Fastener Nut Setters and Bit Holders