Shop All Nut Setters and Bit Holders
Midwest Fastener
1/4" x 3" Steel Magnetic Bit Tip Holders
Mfr # 07702
Zoro # G602516463
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Bit Holder
- Length 1 3"
- Diameter 1/4"
- Nominal Size 1/4 guage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07702
- Zoro # G602516463
- UPC # 738287077025
- Country of Origin Unknown
- Category Nut Setters and Bit Holders
Dimensions
Length 1 | 3" |
Diameter | 1/4" |
Nominal Size | 1/4 guage |
Details
Material | Steel |
Type | Bit Holder |
Style | Magnetic |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-1" 33 Piece Transfer Punch Set (8600-0411)
- URREA 90° long round cabinet lock for model H41S8 (CGREF4)
- DYNAMIC Tools 9 Piece Metric Regular Hex Key Set, 1.5mm - 10mm (D043204)
- LEVEL 5 TOOLS Automatic Drywall Taper (4-760)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 5PK (54063)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (72345)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (52071)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (52045)
- MIDWEST FASTENER 1/4" Steel Acoustical Lag Screw Installation Drivers (01369)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 10PK (54140)
- FEIN Bit holder chuck (60510222010)
- Midwest Fastener Screwdrivers and Nutdrivers