Shop All Heat Shrink Tubing
Midwest Fastener
1/4" x 3" Red Heat Shrink Tubing 10PK
Mfr # 73085
Zoro # G802521205
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Red Thin Wall Polyolefin
- Application Electrical Insulation
- Diameter 1/4"
- Length 1 3"
- Style Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73085
- Zoro # G802521205
- UPC # 738287730852
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Diameter | 1/4" |
Length 1 | 3" |
Details
Material | Red Thin Wall Polyolefin |
Application | Electrical Insulation |
Style | Red |
Type | Heat Tubing |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB5AV043S)
- SQUARE D Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount (Q23225NSC)
- OMRON Safe Distance Scale, 10" H, 3" W, 3" D (88050-0090)
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- MIDWEST FASTENER 1/4" x 3" Fiberglass Heat Insulated Tubes 8PK (76188)
- MIDWEST FASTENER 3/8" x 3" Fiberglass Heat Insulated Tubes 5PK (76191)
- MIDWEST FASTENER 3/8" x 3" Black Heat Shrink Tubing 10PK (67965)
- MIDWEST FASTENER 3/16" x 3" Red Heat Shrink Tubing 10PK (73084)
- MIDWEST FASTENER 1/4" x 6" Red Heat Shrink Tubing 10PK (73092)
- MIDWEST FASTENER 3/4" x 3" Red Heat Shrink Tubing 5PK (73088)
- ELECTRIDUCT Heat Shrink End Caps- 1" - Black (HSEC-100-BK-25PK)
- Midwest Fastener Heat Shrink Tubing