Shop All Nut Setters and Bit Holders
Midwest Fastener
1/4" x 3" Locking Bit Holders 10PK
Mfr # 54140
Zoro # G902521044
product price: $71.69
/pk 10, $7.17/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bit Holder
- Length 1 3"
- Diameter 1/4"
- Style Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54140
- Zoro # G902521044
- UPC # 738287541403
- Country of Origin Unknown
- Category Nut Setters and Bit Holders
Dimensions
Length 1 | 3" |
Diameter | 1/4" |
Details
Type | Bit Holder |
Style | Locking |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mandrel, Coarse, 1/4-20, For Use With 5TUW7 (5PXA1)
- DRILL AMERICA 1/8" NPT Tap and "R" HSS Drill Bit (POU1/8NPTW/DRILL)
- MARSHALLTOWN Hand Edger, 6 x 3 In, 3/8 In Radius, Steel (136D)
- A E S INDUSTRIES BLOW GUN KIT (AD337)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (52045)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 50PK (54115)
- MIDWEST FASTENER 1/4" Steel Acoustical Lag Screw Installation Drivers (01369)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 5PK (54063)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (72345)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (52071)
- APEX TOOL GROUP 3/8 Impact Driver Phillips Style (833PT)
- Midwest Fastener Screwdrivers and Nutdrivers