Shop All Heat Shrink Tubing
Midwest Fastener
1/4" x 3" Fiberglass Heat Insulated Tubes 8PK
Mfr # 76188
Zoro # G902521440
product price: $7.39
/pk 8, $0.92/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Length 1 3"
- Diameter 1/4"
- Type Heat Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76188
- Zoro # G902521440
- UPC # 738287761887
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Length 1 | 3" |
Diameter | 1/4" |
Details
Material | Fiberglass |
Type | Heat Tubing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips (Yellow) 2 pc (SB-ED-NUB-YL)
- SHAVER INDUSTRIES J-Hook, 3.5" H, 4" L, Black, Steel (628242430234)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 18/3 (5XFT2ID)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16094)
- MIDWEST FASTENER 3/16" x 3" Red Heat Shrink Tubing 10PK (73084)
- MIDWEST FASTENER 3/8" x 3" Fiberglass Heat Insulated Tubes 5PK (76191)
- MIDWEST FASTENER 3/4" x 3" Red Heat Shrink Tubing 5PK (73088)
- MIDWEST FASTENER 3/8" x 3" Black Heat Shrink Tubing 10PK (67965)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- MIDWEST FASTENER 1/4" x 6" Red Heat Shrink Tubing 10PK (73092)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 3/16" Inside Dia - Black - 4' Long Stick (HS460-BK)
- Midwest Fastener Heat Shrink Tubing