Shop All Grooved Pins
Midwest Fastener
1/4" x 3-1/2" Zinc Plated Steel Dowel Screws 15PK
Mfr # 68424
Zoro # G102520236
product price: $7.59
/pk 15, $0.51/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dowel Screw
- Finish Zinc
- Material Steel
- Diameter 1/4"
- Length 1 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68424
- Zoro # G102520236
- UPC # 738287684247
- Country of Origin United States
- Category Grooved Pins
Dimensions
Diameter | 1/4" |
Length 1 | 3-1/2" |
Details
Type | Dowel Screw |
Finish | Zinc |
Material | Steel |
Description
A dowel screw is similar to a wood screw but with two pointed ends and no head, used for making hidden joints between two pieces of wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.625 in L, Steel Body, 95 PK (270810-2)
- CSH Wood Screw, #8, 2-1/2 in, Zinc Plated Stainless Steel Round Head Combination Phillips/Slotted Drive (0.RWCC08212Z17)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (U38131.050.0001)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 570 PK (53980)
- MIDWEST FASTENER 3/8" x 4" Zinc Plated Steel Dowel Screws 50PK (50923)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Dowel Screws 100PK (50913)
- MIDWEST FASTENER 5/16" x 3-1/2" Zinc Plated Steel Dowel Screws 10PK (68425)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Dowel Screws 100PK (50917)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Dowel Screws 10PK (68426)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Dowel Screws 15PK (68422)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0008)
- Midwest Fastener Grooved Pins