Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 3-1/2" T-30 Star Drive Power Drive Bits 15PK
Mfr # 54053
Zoro # G202529245
product price: $31.15
/pk 15, $2.08/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Length 1 3-1/2"
- Nominal Size T-30
- Style 6-Point Star
- Type Power Drive Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54053
- Zoro # G202529245
- UPC # 738287540536
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 3-1/2" |
Nominal Size | T-30 |
Details
Style | 6-Point Star |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Safety Knife Straight, 158 mm L (32000110.02)
- DRILL AMERICA 1-3/8"-18 Carbon Steel Hex Die (DWTSH1-3/8-18)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14128)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4536CLR-200)
- MIDWEST FASTENER 1/4" x 2" 1/8" Hex Socket Power Bits 3PK (72425)
- MIDWEST FASTENER 1/4" x 2" 5/64" Hex Socket Power Bits 3PK (72422)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 25PK (52031)
- MIDWEST FASTENER 1/4" x 3-1/2" T-25 Star Drive Power Drive Bits 15PK (54052)
- MIDWEST FASTENER 1/4" x 2" #2 Phillips Reduced Bits 125PK (54147)
- MIDWEST FASTENER 1/4" x 2-1/32" Tapered Magnetic Hex Driver Bits 2PK (72408)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32TX25B10)
- Midwest Fastener Power Fastening Tools