Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 3-1/2" T-25 Star Drive Power Drive Bits 15PK
Mfr # 54052
Zoro # G402529175
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Length 1 3-1/2"
- Nominal Size T-25
- Style 6-Point Star
- Type Power Drive Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54052
- Zoro # G402529175
- UPC # 738287540529
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 3-1/2" |
Nominal Size | T-25 |
Details
Style | 6-Point Star |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Long Nose Pliers 8 1000V (928V)
- WRIGHT TOOL Attachment 1/4" Drive Adaptor - 1/4"Fema (2453)
- WESTWARD Hand File, For Laminates/Plastics, 8 In (10Z606)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 5/16" Deep Length, Chrome Finish Socket (D008510)
- MIDWEST FASTENER 1/4" x 2" T-10 Star Drive Power Bits 25PK (53240)
- MIDWEST FASTENER 1/4" x 2" #2 Quad Drive Bits 100PK (54123)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 25PK (53244)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 10PK (54066)
- MIDWEST FASTENER 1/4" x 2" T-27 Star Drive Power Bits 3PK (72393)
- MIDWEST FASTENER 1/4" x 2-9/16" 5/16" Long Magnetic Hex Driver Bits (52041)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 3 Inch Long - 5mm Dia, PK 10 (BP302-10PK)
- Midwest Fastener Power Fastening Tools