Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 3-1/2" T-20 Star Drive Power Drive Bits 15PK
Mfr # 54051
Zoro # G402529236
product price: $36.49
/pk 15, $2.43/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 3-1/2"
- Diameter 1/4"
- Nominal Size T-20
- Type Power Drive Bit
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54051
- Zoro # G402529236
- UPC # 738287540512
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Length 1 | 3-1/2" |
Diameter | 1/4" |
Nominal Size | T-20 |
Details
Type | Power Drive Bit |
Style | 6-Point Star |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Indicator, 0 to 0.200 In, 0-10 (25-611J)
- HYDE Taping Knife, Flexible, 12", SS (09343)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #37 (44307)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 13/32 (57226)
- MIDWEST FASTENER 1/4" x 3-1/2" T-30 Star Drive Power Drive Bits 15PK (54053)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks 50PK (54069)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits (52040)
- MIDWEST FASTENER 1/4" x 2" T-25 Star Drive Power Bits 25PK (53243)
- MIDWEST FASTENER 1/4" x 6" #3 Phillips Power Screwdriver Bits 5PK (72366)
- MIDWEST FASTENER 1/4" x 2" 1/8" Hex Socket Power Bits 3PK (72425)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1060)
- Midwest Fastener Power Screwdriver Bits